Shop All Grease Fittings
Westward
Grease Fitting and Install Kit, SAE
Mfr # 5NUF2
Zoro # G0892403
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Fitting Material Steel
- Thread Size 1/4"-28, 1/8"-27
- Thread Type SAE-LT, Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUF2
- Zoro # G0892403
- UPC # 190735867839
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | 1/4"-28 SAE-LT [(22) Straight, (10) 45 Degrees , (10) 90 Degrees ], 1/8-27 PTF [(22) Straight, (5) 30 Degrees , (10) 45 Degrees , (10) 65 Degrees , (10) 90 Degrees ], Easy out Tool (Large), Easy Out Tool (Small), Plastic Case |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting Kit |
Fitting Material | Steel |
Thread Type | SAE-LT, Taper |
Number of Pieces | 101 |
Product Type | Grease Fitting and Installation Tool Kit |
System of Measurement | SAE |
Fitting Style | Standard |
Head Angle | 0 Degrees , 30 Degrees , 45 Degrees , 65 Degrees , 90 Degrees |
Includes | (22) 1/4"-28 SAE-LT Straight, (22) 1/8"-27 PTF Straight |
Includes Case | Case Included |
Number of Fittings | 101 |
Resistance Properties | Corrosion Resistant |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type SAE-LT, Taper, Number of Pieces 101
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138047)
- SKF Split Pillow Blocks, #SAF518 (SAF518)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- WESTWARD Grease Fitting, 65 Deg., SS, 55/64" L, PK10 (52PA21)
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- Westward Grease Fittings