Shop All Grease Fittings
Westward
Grease Fitting and Inst. Tool Kit, PK134
Mfr # 52PA23
Zoro # G1565109
product price: $67.49
/pk 134, $0.50/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Thread Size 1/4"-28, 1/8"-27
- Fitting Material Steel
- Thread Type PTF, SAE-LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA23
- Zoro # G1565109
- UPC # 190735948125
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (12) 1/4"-28 45 Degrees Fittings, (12) 1/4"-28 90 Degrees Fittings, (12) 1/8"-27 30 Degrees Fittings, (12) 1/8"-27 45 Degrees Fittings, (12) 1/8"-27 65 Degrees Fittings, (12) 1/8"-27 90 Degrees Fittings, (24) 1/4"-28 Straight Fittings, (36) 1/8"-27 Straight Fittings, Easy Out Grease Fitting Installation Tool, Storage Case |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Fitting Material | Steel |
Thread Type | PTF, SAE-LT |
Number of Pieces | 134 |
Product Type | Grease Fitting and Installation Tool Kit |
System of Measurement | SAE |
Number of Fittings | 134 |
Head Angle | 0 Degrees , 30 Degrees , 45 Degrees , 65 Degrees , 90 Degrees |
Fitting Style | Standard |
Includes Case | Case Included |
Resistance Properties | Corrosion Resistant |
Includes | (12) 1/4"-28 45 Degrees Fittings, (12) 1/4"-28 90 Degrees Fittings, (12) 1/8"-27 30 Degrees Fittings, (12) 1/8"-27 45 Degrees Fittings, (12) 1/8"-27 65 Degrees Fittings, (12) 1/8"-27 90 Degrees Fittings, (24) 1/4"-28 Straight Fittings, (36) 1/8"-27 Straight Fittings, Easy Out Grease Fitting Installation Tool |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 134, Package Quantity 134
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Face Seal (FS2408-08)
- DAYTON 5L330 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- GATES Hi-Power II Belts, A63 (A63)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- WESTWARD Fitting, SS, 1/4"-28 Thread Size, PK10 (52PA03)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- WESTWARD Grease Fitting, 65 Deg., Stl, 49/64" L, PK10 (52NZ80)
- WESTWARD Grease Fitting, 90 Deg., SS, 27/32" L, PK10 (52PA05)
- WESTWARD Fitting, 90 Deg., M6x1mm Thread Size, PK10 (52NZ56)
- WESTWARD Grease Fitting, 65 Deg., SS, 55/64" L, PK10 (52PA21)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- Westward Grease Fittings