Shop All Grease Fittings
Westward
Grease Fitting And Fitting Cap Kit, PK194
Mfr # 52PA24
Zoro # G0741498
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type SAE
- Thread Size 1/4"-28, 1/8"-27
- Fitting Material Steel
- Thread Type PTF, SAE-LT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52PA24
- Zoro # G0741498
- UPC # 190735947906
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | SAE |
Thread Size | 1/4"-28, 1/8"-27 |
Sizes Included | (12) 1/4"-28 45 Degrees Fittings, (12) 1/4"-28 90 Degrees Fittings, (12) 1/8"-27 30 Degrees Fittings, (12) 1/8"-27 45 Degrees Fittings, (12) 1/8"-27 65 Degrees Fittings, (12) 1/8"-27 90 Degrees Fittings, (24) 1/4"-28 Straight Fittings, (36) 1/8"-27 Straight Fittings, Easy Out Grease Fitting Installation Tool, Small and Large Grease Fittings Caps, Storage Case |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Fitting Material | Steel |
Thread Type | PTF, SAE-LT |
Number of Pieces | 194 |
Shop By | Closeouts |
Product Type | Grease Fitting and Fitting Cap Kit |
System of Measurement | SAE |
Resistance Properties | Corrosion Resistant |
Includes | (12) 1/4"-28 45 Degrees Fittings, (12) 1/4"-28 90 Degrees Fittings, (12) 1/8"-27 30 Degrees Fittings, (12) 1/8"-27 45 Degrees Fittings, (12) 1/8"-27 65 Degrees Fittings, (12) 1/8"-27 90 Degrees Fittings, (24) 1/4"-28 Straight Fittings, (36) 1/8"-27 Straight Fittings, Easy Out Grease Fitting Installation Tool, Small and Large Grease Fittings Caps |
Includes Case | Case Included |
Number of Fittings | 194 |
Head Angle | 0 Degrees , 30 Degrees , 45 Degrees , 65 Degrees , 90 Degrees |
Fitting Style | Standard |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 194, Package Quantity 194
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 150L075 (150L075)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610-N)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P01)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88973-02-02)
- WESTWARD Fitting, Stl, M10x1mm Thread Size, PK10 (52NZ38)
- WESTWARD Grease Fitting and Inst. Tool Kit, PK134 (52PA23)
- WESTWARD Fitting, 45 Deg., M8x1mm Thread Size, PK10 (52NZ63)
- WESTWARD Grease Fitting and Install Kit, Metric (5NUF3)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- Westward Grease Fittings