Shop All Grease Fittings
Westward
Grease Fitting And Cap Kit, Metric, 100 PC
Mfr # 3APF5
Zoro # G3416384
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Dimension Type Metric
- Thread Size M10x1, M6x1, M8x1
- Fitting Material Steel
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3APF5
- Zoro # G3416384
- UPC # 190735822180
- Country of Origin India
- Category Grease Fittings
Dimensions
Dimension Type | Metric |
Thread Size | M10x1, M6x1, M8x1 |
Sizes Included | (10) Grease Fitting Caps Black, (10) Grease Fitting Caps Red, (10) Grease Fitting Caps Yellow, (10) M10-1mm 90 Degrees , (10) M6-1mm 90 Degrees , (15) M10-1mm Straight, (15) M6-1mm Straight, (15) M8-1mm Straight, (5) M8-1mm 90 Degrees , Plastic Case |
Details
Item | Grease Fitting Kit |
Grease Fitting Style | Standard |
Fitting Material | Steel |
Thread Type | Metric |
Number of Pieces | 100 |
Product Type | Grease Fitting and Fitting Cap Kit |
System of Measurement | Metric |
Head Angle | 0 Degrees , 90 Degrees |
Includes | (10) Black Grease Fitting Caps, (10) M10 x 1mm (90 Degrees ), (10) M6 x 1mm (90 Degrees ), (10) Red Grease Fitting Caps, (10) Yellow Grease Fitting Caps, (15) M10 x 1mm Straight, (15) M6 x 1mm Straight, (15) M8 x 1mm Straight, (5) M8 x 1mm (90 Degrees ) |
Resistance Properties | Corrosion Resistant |
Includes Case | Case Included |
Fitting Style | Standard |
Number of Fittings | 100 |
Description
Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Number of Pieces 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod. (297079)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500208017757)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- WESTWARD Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10 (52PA08)
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- WESTWARD Fitting, 90 Deg., Stl, Zinc Plated, PK10 (52NZ23)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- ALEMITE Adapter, 1/4"-28SAE-LT x 1/8"-27NPTF (F) (A51942)
- Westward Grease Fittings