Shop All Grease Fittings
Westward
Grease Fitting Adapter, Stl, 3/4" L, PK5
Mfr # 52NZ81
Zoro # G7367416
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Adapter
- Fitting Head Angle 180 Degrees
- Material Steel
- Color Yellow
- Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ81
- Zoro # G7367416
- UPC # 190735947371
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 0.75 in |
End 1 Thread Size | 1/8"-27 |
End 2 Thread Size | 1/4"-28 |
Details
Fitting Accessory Grouping | Adapter |
Item | Grease Fitting Adapter |
Fitting Head Angle | 180 Degrees |
Material | Steel |
Color | Yellow |
Thread Type | SAE-LT |
Accessory Type | Grease Fitting Adapter |
End 2 Thread Gender | Male |
Resistance Properties | Corrosion Resistant |
End 1 Thread Type | NPTF |
End 2 Thread Type | SAE-LT |
Product Type | Fitting Adapter |
Head Angle | 0 Degrees |
End 1 Thread Gender | Female |
Description
Grease Fitting Adapter, Straight, Material Steel, Zinc Plated Finish, Thread Size 1/4 In.-28, Thread Type SAE-LT, Overall Length 3/4 In., Color Bronze, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6303 2RS1)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-207)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 25 psi (SB50-0A025)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- WESTWARD Grease Elbow Adaptor, Stl, 27/32" L, PK5 (52PA01)
- WESTWARD Fitting, Straight, M10x1mm Thrd Size, PK10 (52NZ95)
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- WESTWARD Grease Fitting Kit, No. Pieces 48, PK48 (52NZ89)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- LUBESITE Adaptr, 45 deg., 1/8" NPT (F)x1/8" NPT (M) (20-5)
- Westward Grease Fittings