Shop All Grease Fittings
Westward
Grease Fitting, 90 Degree, Square, PK5
Mfr # 5NUF9
Zoro # G1166864
product price: $11.85
/pk 5, $2.37/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Adapter
- Material Steel
- Thread Size 1/4"-28 (M) to 1/8"-27 (F)
- Overall Length 0.81 in
- Accessory Type Grease Fitting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUF9
- Zoro # G1166864
- UPC # 190735867907
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 (M) to 1/8"-27 (F) |
Overall Length | 0.81 in |
End 1 Thread Size | 1/8"-27 |
End 2 Thread Size | 1/4"-28 |
Details
Item | Grease Fitting Adapter |
Fitting Accessory Grouping | Adapter |
Material | Steel |
Accessory Type | Grease Fitting Adapter |
End 1 Thread Gender | Female |
End 2 Thread Type | SAE-LT |
End 1 Thread Type | NPTF |
Resistance Properties | Corrosion Resistant |
Head Angle | 90 Degrees |
End 2 Thread Gender | Male |
Product Type | Fitting Adapter |
Description
Grease Fitting, 90 Degrees , Square, Material Steel, Zinc Plated Finish, Thread Size 1/8-27 Female, 1/4-28 Male, Overall Length 13/16 In., Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- WESTWARD Grease Fitting, 45 Deg., Stl, 15/16" L, PK10 (52NZ62)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Black, PK10 (52NZ42)
- WESTWARD Grease Fitting, 45 Degree, Round, PK5 (5NUF8)
- WESTWARD Grease Fitting Kit, No. Pieces 50, PK50 (52PA22)
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- Westward Grease Fittings