Shop All Grease Fittings
Westward
Grease Fitting, 90 Deg., Stl, 27/32" L, PK10
Mfr # 52NZ59
Zoro # G7367985
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type PTF
- Material Steel
- Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ59
- Zoro # G7367985
- UPC # 190735947166
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Overall Length | 0.84 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | PTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | PTF |
Max. Pressure | 6,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Overall Pressure - Maximum | 6,000 psi |
Head Angle | 90 Degrees |
Standards | SAE J-534-C |
Fitting Style | Standard |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 0.84 in, Max. Pressure 6,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE TL20H300-1215 DYNA-SYNC SPKT (113755 TL20H300)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- D&D 46" Outside Length, 2/3" Top Width, 1 Ribs (B43/5L460)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 54 in L Outside, 11/32 in THK (A52R)
- WESTWARD Fitting, SS, 1/4"-28 Thread Size, PK10 (52PA03)
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- WESTWARD Fitting, 45 Deg., SS, M8x1mm Thrd Size, PK10 (52PA10)
- WESTWARD Grease Fitting, 65 Deg., Stl, 49/64" L, PK10 (52NZ80)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- WESTWARD Grease Fitting, 90 Deg., Stl, 49/64" L, PK10 (52NZ48)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- Westward Grease Fittings