Shop All Grease Fittings
Westward
Grease Fitting, 90 Deg., Stl, 1/2" L, PK10
Mfr # 52NZ75
Zoro # G7367921
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Pressure Relief
- Fitting Head Angle Straight
- Fitting Thread Type PTF
- Material Steel
- Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 52NZ75
- Zoro # G7367921
- UPC # 190735947135
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Overall Length | 0.5 in |
Details
Grease Fitting Style | Pressure Relief |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | PTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | PTF |
Relief Pressure Min. | 1 psi |
Relief Pressure Max. | 5 psi |
Finish | Zinc-Plated |
Fitting Style | Pressure Relief |
Head Angle | 0 Degrees |
Description
Grease Fitting, Grease Fitting Style Pressure Relief, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 0.5 in, Relief Pressure Min. 1 psi, Relief Pressure Max. 5 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Wing Style (072-0001RP)
- MAIN FILTER Hydraulic Filter, replaces FASSI ZF10006, Pressure Line, 10 micron, Outside-In (MF0490066)
- REELCRAFT U-Bolt Hose Clamp (3-117440)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- WESTWARD Grease Fitting and Inst. Tool Kit, PK134 (52PA23)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Grease Fitting, Straight, Stl, 1-1/8"L, PK10 (52NZ77)
- WESTWARD Grease Fitting And Cap Kit, SAE, 100 PC (3APF4)
- WESTWARD Fitting, Stl, Stl, 1/2"-14 Thread Size, PK10 (52PA19)
- WESTWARD Fitting, 90 Deg., Stl, Zinc Plated, PK10 (52NZ23)
- ALEMITE Alemite Grease Fitting, Assort, 48 pcs. (DISP-GFA23651)
- Westward Grease Fittings