Shop All Grease Fittings
Westward
Grease Fitting, 90 Deg., SS, 49/64" L, PK10
Mfr # 52PA04
Zoro # G7368308
product price: $16.09
/pk 10, $1.61/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 90 Degrees
- Fitting Thread Type SAE-LT
- Material Stainless Steel
- Fitting Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA04
- Zoro # G7368308
- UPC # 190735947036
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-28 |
Thread Size | 1/4"-28 |
Overall Length | 0.77 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 90 Degrees |
Fitting Thread Type | SAE-LT |
Material | Stainless Steel |
Color | White |
Fitting Material | Stainless Steel |
Fitting Finish | Unfinished |
Thread Type | SAE-LT |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Unfinished |
Standards | SAE J-534-C |
Head Angle | 90 Degrees |
Overall Pressure - Maximum | 5,000 psi |
Fitting Style | Standard |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Stainless Steel, Fitting Finish Unfinished, Fitting Head Angle 90 Degrees , Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 0.77 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (8S36)
- CARLISLE 890-5M-15 Synchro-Cog HT Synchronous Belt (890-5M-15)
- FESTO Push-In T-Connector QST-8 (QST-8)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- WESTWARD Fitting, 45 Deg., M10x1mm Thread Size, PK10 (52NZ70)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- WESTWARD Grease Fitting and Install Kit, Metric (5NUF3)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 39/64" 18-8 Stainless Steel Straight Grease Fittings 8PK (37443)
- Westward Grease Fittings