Shop All Grease Fittings
Westward
Grease Fitting, 65 Deg., Stl, 49/64" L, PK10
Mfr # 52NZ80
Zoro # G7367720
original price:
$5.89
7% off
new price: $5.45
/pk 10, $0.55/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Drive (Push-In)
- Fitting Head Angle 65 Degrees
- Material Steel
- Fitting Thread Size 1/4"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ80
- Zoro # G7367720
- UPC # 190735947074
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4" |
Thread Size | 1/4" |
Overall Length | 0.77 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Drive (Push-In) |
Fitting Head Angle | 65 Degrees |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | Drive Fit |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Fitting Style | Drive (Push-In) |
Overall Pressure - Maximum | 5,000 psi |
Head Angle | 65 Degrees |
Description
Grease Fitting, Grease Fitting Style Drive (Push-In), Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65 Degrees , Fitting Thread Size 1/4 In., Overall Length 0.77 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 95529 (95529)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- DAYTON 5L790 V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (5L790)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WESTWARD Grease Fitting, 45 Degree, Round, PK5 (5NUF8)
- WESTWARD Grease Fitting Kit, General All Purpose (2CAN7)
- WESTWARD Grease Fitting Adapter, Stl, 3/4" L, PK5 (52NZ81)
- WESTWARD Fitting, 90 Deg., SS, M6x1mm Thrd Size, PK10 (52PA09)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- Westward Grease Fittings