Shop All Grease Fittings
Westward
Grease Fitting, 65 Deg., Stl, 31/32" L, PK5
Mfr # 52NZ47
Zoro # G7367897
original price:
$3.92
6% off
new price: $3.65
/pk 5, $0.73/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 65 Degrees
- Fitting Thread Type PTF
- Fitting Thread Size 1/4"-18
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ47
- Zoro # G7367897
- UPC # 190735946848
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-18 |
Overall Length | 31/32 in |
Details
Grease Fitting Style | Standard |
Item | Grease Fitting |
Fitting Head Angle | 65 Degrees |
Fitting Thread Type | PTF |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 65 Degrees , Fitting Thread Size 1/4 In.-18, Fitting Thread Type PTF, Overall Length 31/32 in, Max. Pressure 5,000 psi, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- CARLISLE 450-5M-15 Synchro-Cog HT Synchronous Belt (450-5M-15)
- GATES Truflex V-Belts, 2L200 (2L200)
- WESTWARD Grease Fitting, 65 Deg., SS, 55/64" L, PK10 (52PA21)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- Westward Grease Fittings