Shop All Grease Fittings
Westward
Grease Fitting, 65 Deg., Stl, 1-5/16"L, PK10
Mfr # 52PA15
Zoro # G1565179
product price: $30.45
/pk 10, $3.05/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Button Head
- Fitting Head Angle Straight
- Fitting Thread Type NPTF
- Material Steel
- Fitting Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52PA15
- Zoro # G1565179
- UPC # 190735948200
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/4"-18 |
Thread Size | 1/4"-18 |
Overall Length | 1.31 in |
Details
Grease Fitting Style | Button Head |
Item | Grease Fitting |
Fitting Head Angle | Straight |
Fitting Thread Type | NPTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | NPTF |
Max. Pressure | 5,000 psi |
Features | 7/8 dia Button Head |
Finish | Zinc-Plated |
Includes | 7/8 dia Button Head |
Head Angle | 65 Degrees |
Fitting Style | Button Head |
Overall Pressure - Maximum | 5,000 psi |
Description
Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-18, Fitting Thread Type NPTF, Overall Length 1.31 in, Max. Pressure 5,000 psi, 7/8 dia Button Head, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- FERNCO DWV PVC CAP FLEX 4"" (PQC-104)
- MITSUBOSHI V-Ribbed - PK Series 905mm Long x 4 Ribs Wide (4PK905)
- COXREELS TSH-N-475-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-475-HV)
- WESTWARD Grease Fitting, 90 Deg., Stl, 1/2" L, PK10 (52NZ75)
- WESTWARD Grease Fitting, 45 Deg., Stl, 15/16" L, PK10 (52NZ62)
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- WESTWARD Grease Fitting, 30 Deg., Stl, 31/32" L, PK10 (52PA18)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- WESTWARD Grease Fitting Kit, No. Pieces 50, PK50 (52PA22)
- HERITAGE Flush Drive Grease Fitting, 1/4", CS Z3 (H1885Z3)
- Westward Grease Fittings