Shop All Grease Fittings
Westward
Grease Fitting, 45 Degree, Round, PK5
Mfr # 5NUF8
Zoro # G0860596
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Adapter
- Material Steel
- Thread Size 1/4"-28 (M) to 1/8"-27 (F)
- Overall Length 0.81 in
- Accessory Type Grease Fitting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUF8
- Zoro # G0860596
- UPC # 190735867891
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 (M) to 1/8"-27 (F) |
Overall Length | 0.81 in |
End 2 Thread Size | 1/4"-28 |
End 1 Thread Size | 1/8"-27 |
Details
Fitting Accessory Grouping | Adapter |
Item | Grease Fitting Adapter |
Material | Steel |
Accessory Type | Grease Fitting Adapter |
End 2 Thread Type | SAE-LT |
End 2 Thread Gender | Male |
Resistance Properties | Corrosion Resistant |
End 1 Thread Gender | Female |
Product Type | Fitting Adapter |
Head Angle | 45 Degrees |
End 1 Thread Type | NPTF |
Description
Grease Fitting, 45 Degrees , Round, Material Steel, Zinc Plated Finish, Thread Size 1/4-28 Male, 1/8-27 Female, Overall Length 13/16 In., Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- GATES Metric-Power V-Belts, XPZ1262 (XPZ1262)
- FERNCO FLEX DONUT 3""CI X 1-1/2"" (P33U-139)
- WESTWARD Fitting, Stl, 1/4"-28 Thread Size, PK10 (52NZ25)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- WESTWARD Grease Fitting Kit, Metric (2CAN8)
- WESTWARD Fitting, Straight, M8x1mm Thread Size, PK10 (52NZ30)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Blk, PK10 (52NZ22)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- Westward Grease Fittings