Shop All Grease Fittings
Westward
Grease Fitting, 45 Deg., Stl, 61/64" L, PK10
Mfr # 52NZ87
Zoro # G7368210
product price: $12.55
/pk 10, $1.26/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Button Head
- Fitting Head Angle Straight
- Fitting Thread Type NPTF
- Material Steel
- Fitting Thread Size 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ87
- Zoro # G7368210
- UPC # 190735947241
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 3/8"-18 |
Thread Size | 3/8"-18 |
Overall Length | 0.95 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Button Head |
Fitting Head Angle | Straight |
Fitting Thread Type | NPTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | NPTF |
Max. Pressure | 5,000 psi |
Finish | Zinc-Plated |
Fitting Style | Button Head |
Head Angle | 45 Degrees |
Overall Pressure - Maximum | 5,000 psi |
Description
Grease Fitting, Grease Fitting Style Button Head, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 3/8 In.-18, Fitting Thread Type NPTF, Overall Length 0.95 in, Max. Pressure 5,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207N, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207N)
- DIXON Wilkerson by Regulator Self-Relieving Repair Kit, For Use with R26 Wilkerson Regulator (RRP-95-952)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 49'' (4L490)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- WESTWARD Grease Fitting, 45 Deg., Stl, 53/64" L, PK10 (52NZ54)
- WESTWARD Grease Fitting, Hex, 1/8-27, PK5 (5NUF5)
- WESTWARD Grease Fitting, 65 Deg., Stl, 49/64" L, PK10 (52NZ80)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- PROLUBE Grease Fitting, M10 x 1, 90 Degree (46232)
- Westward Grease Fittings