Shop All Grease Fittings
Westward
Grease Fitting, 45 Deg, Square, PK5
Mfr # 5NUF7
Zoro # G3229344
product price: $14.55
/pk 5, $2.91/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Adapter
- Material Steel
- Thread Size 1/8"-27 (M) to 1/8"-27 (F)
- Overall Length 1 in
- Accessory Type Grease Fitting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5NUF7
- Zoro # G3229344
- UPC # 190735867884
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1/8"-27 (M) to 1/8"-27 (F) |
Overall Length | 1 in |
End 1 Thread Size | 1/8"-27 |
End 2 Thread Size | 1/8"-27 |
Details
Item | Grease Fitting Adapter |
Fitting Accessory Grouping | Adapter |
Material | Steel |
Accessory Type | Grease Fitting Adapter |
Product Type | Fitting Adapter |
End 2 Thread Gender | Female |
End 2 Thread Type | NPTF |
Resistance Properties | Corrosion Resistant |
End 1 Thread Type | NPTF |
End 1 Thread Gender | Male |
Head Angle | 45 Degrees |
Description
Grease Fitting, 45 Degree Square Body, Material Steel, Zinc Plated Finish, Thread Size 1/8-27 Male, 1/8-27 Female, Overall Length 1 In., Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 40NP ANSI, 10 ft. (2YDZ2)
- ENERPAC P51, Single Speed, Low Pressure Hydraulic Hand Pump, 50 in3 Usable Oil (P51)
- D&D 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- WESTWARD Fitting Cap, 65 Deg., PP, 1-21/32"L, Rd, PK10 (52NZ45)
- WESTWARD Greasing Fitting Kit, 65 Pc. (13X065)
- WESTWARD Grease Fitting Kit, No. Pieces 50, PK50 (52PA22)
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- Westward Grease Fittings