Shop All Grease Fittings
Westward
Grease Fitting, 30 Deg., Stl, 29/32" L, PK10
Mfr # 52NZ58
Zoro # G7367976
original price:
$4.58
7% off
new price: $4.25
/pk 10, $0.43/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 30 Degrees
- Fitting Thread Type PTF
- Material Steel
- Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ58
- Zoro # G7367976
- UPC # 190735946947
- Country of Origin India
- Category Grease Fittings
Dimensions
Fitting Thread Size | 1/8"-27 |
Thread Size | 1/8"-27 |
Overall Length | 0.91 in |
Details
Item | Grease Fitting |
Grease Fitting Style | Standard |
Fitting Head Angle | 30 Degrees |
Fitting Thread Type | PTF |
Material | Steel |
Color | Yellow |
Fitting Material | Steel |
Fitting Finish | Zinc-Plated |
Thread Type | PTF |
Max. Pressure | 5,000 psi |
Meets/Exceeds | SAE J-534-C |
Finish | Zinc-Plated |
Head Angle | 30 Degrees |
Fitting Style | Standard |
Overall Pressure - Maximum | 5,000 psi |
Standards | SAE J-534-C |
Description
Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 30 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 0.91 in, Max. Pressure 5,000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- TSUBAKI Roller Link, Double Pitch (C2120HRL)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, SS (1L716)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (6316)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Green, PK10 (52NZ44)
- WESTWARD Grease Fitting Kit, No. Pieces 8, PK8 (52NZ36)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- WESTWARD Fitting, SS, M6x1mm Thread Size, PK10 (52NZ82)
- HERITAGE Drive Grease Fitting, 3/16" CS Z3 (H1728Z3)
- Westward Grease Fittings