Shop All Grease Feeders
Westward
Grease Feeder, 6 oz., 6 in.H
Mfr # 35PC03
Zoro # G9988623
original price:
$94.13
8% off
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 6 fl oz
- Height (In.) 6 in
- NPT 1/8 in
- Dia. (In.) 3 in
- Operating Temp. (F) -10 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 35PC03
- Zoro # G9988623
- UPC # 190735817254
- Country of Origin India
- Category Grease Feeders
Dimensions
Height (In.) | 6 in |
Dia. (In.) | 3 in |
Overall Diameter | 3 in |
Connection Size | 1/8 in |
Overall Height | 6 in |
Feeder Refill Connection Size | 1/8 in |
Details
Item | Grease Feeder |
Capacity (Oz.) | 6 fl oz |
NPT | 1/8 in |
Operating Temp. (F) | -10 Degrees to 250 Degrees F |
Includes | Grease Fitting Cap, Springs |
Application | Corrosive Environment for Dynamic Applications Involving Vibrations and Shock |
Material | Nickel Plated Aluminum Base, Polycarbonate |
Spring Tension (PSI) | 1 to 2 |
Operating Temperature - Minimum | -10 Degrees F |
Feeder Capacity | 6 fl oz |
Operating Temperature - Maximum | 250 Degrees F |
Flow Rate Adjustability | Non-Adjustable |
Feeder Refill Connection Type | NPT |
Delivery Method | Continuous |
Connection Type | NPT |
Lubrication Point Type | Single |
Feeder Material | Aluminum, Polycarbonate |
Refillable | Yes |
Description
Grease Feeder, Included Grease Type Not Applicable, Lubrication Point Type Single, Feeder Capacity 6 fl oz, Operating Temperature - Minimum -10 Degrees F, Operating Temperature - Maximum 250 Degrees F, Spring Force Not Applicable, Connection Size 1/8 in, Pre-Filled Status Not Applicable, Connection Type NPT, Feeder Material Aluminum, Polycarbonate, Flow Rate Adjustability Non-Adjustable, Delivery Method Continuous, Includes Grease Fitting Cap, Springs, Refillable Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (1C-143)
- FOSTER Plug, Brass, w/Viton Seal, 1/2" (K4B-101)
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP (Deck 44") Zero Turn Mower Replacement Belt, B133LG (B133LG)
- ELESA Oil level indicators, HGFT.13-1/2 NPT (HGFT. (inch sizes))
- WESTWARD Grease Feeder, 2 oz., 4-5/8 in.H (35PA96)
- WESTWARD Grease Feeder, 6 oz., For Static Condition (35PA95)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- WESTWARD Grease Feeder, 1 oz., For Static Condition (35PA94)
- WESTWARD Grease Refill Kit (35PC05)
- WESTWARD Grease Feeder, 2 oz., Dynamic Condition (35PA98)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- Westward Grease Feeders