Shop All Grease Fittings
Westward
Grease Elbow Adaptor, Stl, 3/4" L, PK5
Mfr # 52NZ92
Zoro # G7368125
product price: $11.09
/pk 5, $2.22/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Accessory Grouping Adapter
- Fitting Head Angle 45 Degrees
- Material Steel
- Color Yellow
- Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 52NZ92
- Zoro # G7368125
- UPC # 190735947333
- Country of Origin India
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 0.75 in |
End 1 Thread Size | 1/8"-27 |
End 2 Thread Size | 1/4"-28 |
Details
Fitting Accessory Grouping | Adapter |
Item | Grease Elbow Adaptor |
Fitting Head Angle | 45 Degrees |
Material | Steel |
Color | Yellow |
Thread Type | SAE-LT |
Accessory Type | Grease Elbow Adaptor |
End 1 Thread Type | NPTF |
End 2 Thread Type | SAE-LT |
Resistance Properties | Corrosion Resistant |
End 2 Thread Gender | Male |
End 1 Thread Gender | Female |
Product Type | Elbow Adapter |
Head Angle | 45 Degrees |
Description
Grease Elbow Adaptor, 45 Degrees , Material Steel, Zinc Plated Finish, Thread Size 1/4 In.-28, Thread Type SAE-LT, Overall Length 3/4 In., Color Bronze, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 2 1/2" ID Split Clamp Collar, Stl, Bo (G1SC-250-B)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 1-3/16 KWY 1/4X1/8)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- ARO Control Package (59003-842)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- WESTWARD Fitting, 45 Deg., SS, M6x1mm Thrd Size, PK10 (52PA08)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- WESTWARD Grease Fitting, Straight, Stl, 33/64"L, PK10 (52NZ24)
- WESTWARD Grease Fitting, 90 Degree, Square, PK5 (5NUF9)
- WESTWARD Fitting Cap, 90 Deg., PP, 55/64"L, Yllw, PK10 (52NZ20)
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF, CSZ (H47642)
- Westward Grease Fittings