Shop All Grease Gun Accessories
Westward
Grease Coupler, Steel, PK3
Mfr # 45FG41
Zoro # G3112089
product price: $20.79
/pk 3, $6.93/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Size 1/2 in
- For Use With Hand and Air Operated Grease Guns
- Working Pressure 10,000 psi
- Connection 1/8 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FG41
- Zoro # G3112089
- UPC # 190735833919
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 1/2 in |
Overall Width | 1/2 in |
Details
Sub-Category | Adapters and Couplers |
Item | Grease Gun Coupler |
For Use With | Hand and Air Operated Grease Guns |
Working Pressure | 10,000 psi |
Connection | 1/8 FNPT |
Material | Steel |
Includes | Ball Check |
Min. Burst Pressure | 10,000 psi |
Features | Steel Jaws and Heat Treated Coupler Body to Withstand High Pressure without Deformation |
Max. Pressure | 10,000 psi |
Accessory Type | Grease Coupler 3-Jaw |
Connection Type | Threaded |
Connection Thread Gender | Female |
Product Type | 3-Jaw Grease Coupler |
Operating Pressure - Maximum | 10,000 psi |
Coupler Style | Straight |
Burst Pressure | 1,000 psi |
Connection Thread Type | NPT |
Description
Grease Coupler, For Use With Grease Guns, Size 1/2 In., Connection 1/8 In. FNPT, Max. Pressure 10,000 psi, Min. Burst Pressure 10,000 psi, Working Pressure 10,000 psi, Material Steel, Features Steel Jaws and Heat Treated Coupler Body to Withstand High Pressure Without Deformation, Includes Ball Check
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA HOSE REPAIR CONNECTR5/8"" (36826)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- NOBLES/TENNANT CARBON BRUSH- FITS AMER 36V OFFSET MOTORS, Sold Individually (1066573)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-35AS)
- WESTWARD Hose Extension with Swivel End, 18 In (3APF8)
- WESTWARD Z Swivel, 6000 PSI, w/Ball Bearings (1ZTD3)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WESTWARD Button Head Coupler 5/8,3000 psi (3APG4)
- WESTWARD Grease Gun Hose, 6000 psi (30RZ30)
- LINCOLN Grease Coupler, 1/8 NPT (5883)
- Westward Grease Gun Accessories