Shop All Grease and Oil Pump Accessories
Westward
Grease Coupler, Right Angled
Mfr # 13X050
Zoro # G4784001
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right Angled
- Inlet (In.) 1/8" NPT
- Characteristics Designed For 90 Degrees Access Onto Grease Fittings, Especially Useful In Greasing Fittings With Limited Access Or In Low Heights Where A Grease Gun With Regular Coupler Is Difficult To Use. These Have Hardened Slot For Increased Resistance To Wear
- Max. Pressure (PSI) 1000
- For Use With Hand and Air Operated Grease Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13X050
- Zoro # G4784001
- UPC # 190735742914
- Country of Origin India
- Category Grease and Oil Pump Accessories
Details
Item | Grease Gun Coupler |
Type | Right Angled |
Inlet (In.) | 1/8" NPT |
Characteristics | Designed For 90 Degrees Access Onto Grease Fittings, Especially Useful In Greasing Fittings With Limited Access Or In Low Heights Where A Grease Gun With Regular Coupler Is Difficult To Use. These Have Hardened Slot For Increased Resistance To Wear |
Max. Pressure (PSI) | 1000 |
For Use With | Hand and Air Operated Grease Guns |
Fitting End (In.) | 1/8 FNPT |
Material of Construction | Steel |
Sub-Category | Adapters and Couplers |
Connection | 1/8 in FNPT |
Max. Pressure | 1,000 psi |
Application | Fits All Standard Grease Guns. Eliminates The Need To Switch To A 90 Degree Grease Zerk Fitting |
Accessory Type | Grease Coupler, Right Angle |
Connection Type | Threaded |
Connection Thread Type | NPT |
Product Type | Standard Coupler |
Coupler Style | Right Angle |
Operating Pressure - Maximum | 1,000 psi |
Connection Thread Gender | Female |
Description
Grease Coupler, Right Angled, For Use With Fits All Sttandard Grease Guns, Material of Construction Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS PROTECTOR THREAD THREAD (54076)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162412)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in (5756)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- WESTWARD Greasing Swivel, 1/8 In. (21EM34)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- WESTWARD Drive Fitting Installation Tool, Straight (52NZ97)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- Westward Grease and Oil Pump Accessories