Shop All Grease Gun Accessories
Westward
Grease Coupler, 19/32in.1/8in. NPT (F)
Mfr # 19XH26
Zoro # G9076356
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Size 19/32 in OD
- For Use With Hand Operated Grease Guns
- Max. Pressure 10,000 psi
- Min. Burst Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 19XH26
- Zoro # G9076356
- UPC # 190735745106
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 19/32 in OD |
Overall Diameter | 1/2 in |
Details
Sub-Category | Adapters and Couplers |
Item | Grease Gun Coupler |
For Use With | Hand Operated Grease Guns |
Max. Pressure | 10,000 psi |
Min. Burst Pressure | 10,000 psi |
Features | 3-Jaw Construction, Fully Hardened Spring Steel Jaws, Hardened Coupler Body Withstands High Pressure Without Deformation, Hexagonal Nut for Easy Tightening, Without Ball Check |
Working Pressure | 6,000 psi |
Connection | 1/8 FNPT |
Accessory Type | Grease Coupler 3-Jaw |
Connection Thread Gender | Female |
Operating Pressure - Maximum | 10,000 psi |
Coupler Style | Straight |
Burst Pressure | 10,000 psi |
Compatible Grease Gun Type | Manual |
Connection Thread Type | NPT |
Connection Type | Threaded |
Product Type | 3-Jaw Grease Coupler |
Description
Grease Coupler, 19/32 In., Working Pressure (PSI) 6000, Max. Pressure (PSI) 6000, Min. Burst Pressure (PSI) 10000, Inlet 1/8 In. NPT (F), Outlet 3 Jaw, Fitting End (In.) 1/8 NPT (F), Features Hardened Coupler Body withstands High Pressure without Deformation, Fully Hardened Spring Steel Jaws, Hexagonal Nut For Easy Tightening, 3 Jaw Construction, without Ball Check., For Use With Hand Operated Grease Guns
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1118 mm Outside Length, 17 mm Top Width, 1 Ribs (5L440K)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2G20-12V-BR-18)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-75-51)
- CARLISLE 635-5M-25 Synchro-Cog HT Synchronous Belt (635-5M-25)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- WESTWARD Grease Hose, 22-1/2 in. (45FG53)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- WESTWARD Flexible Ext, Includes Non-Drip Nozzle (5TCV5)
- WESTWARD Grease Gun Holder, HD (13X048)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- PLEWS-EDELMANN 1/8" NPT Grease Standard Coupler Carded (05-031)
- Westward Grease Gun Accessories