Shop All Grease Gun Accessories
Westward
Grease Coupler, 1/2 in.
Mfr # 45FG40
Zoro # G3112098
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- Size 1/2 in
- For Use With Grease Guns
- Features Steel Jaws and Heat Treated Coupler Body to Withstand High Pressure without Deformation
- Min. Burst Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45FG40
- Zoro # G3112098
- UPC # 190735833902
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 1/2 in |
Overall Width | 1/2 in |
Details
Sub-Category | Adapters and Couplers |
Item | Grease Gun Coupler |
For Use With | Grease Guns |
Features | Steel Jaws and Heat Treated Coupler Body to Withstand High Pressure without Deformation |
Min. Burst Pressure | 10,000 psi |
Connection | 1/8 in FNPT |
Working Pressure | 10,000 psi |
Max. Pressure | 10,000 psi |
Material | Steel |
Includes | Ball Check |
Accessory Type | Grease Coupler |
Product Type | Standard Coupler |
Operating Pressure - Maximum | 10,000 psi |
Burst Pressure | 10,000 psi |
Coupler Style | Straight |
Connection Thread Type | NPT |
Connection Type | Threaded |
Connection Thread Gender | Female |
Description
Grease Coupler, For Use With Grease Guns, Size 1/2 In., Connection 1/8 In. FNPT, Max. Pressure 10,000 psi, Min. Burst Pressure 10,000 psi, Working Pressure 10,000 psi, Material Steel, Features Steel Jaws and Heat Treated Coupler Body to Withstand High Pressure Without Deformation, Includes Ball Check
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- STA-LUBE 10 oz Tube White (SL3360)
- SUPER LUBE Electrical Pulling Compound, Bottle, 1 Qt. (80320)
- CHEF CRAFT Tooth Picks 2-Pk 200Pcs (20983)
- WESTWARD Needle Nose Dispenser, 1-1/2 in. (45FG48)
- WESTWARD Grease Injector Needle, 1-1/2 in. (45FG42)
- WESTWARD Hose Extension, 18 In (4BY80)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- WESTWARD Grease Fitting Washer, 1/8 In., Gold, PK25 (44C513)
- WESTWARD Booster Valve, 10,000 PSI, Length 8.66 In (1ZTD2)
- DB ELECTRICAL Grease Gun Hose End 4 jaw grease, Width 1" For Industrial Tractors; (3014-1002)
- Westward Grease Gun Accessories