Shop All Hard Case Storage
Westward
Gray Protective Case, 18"L x 24"W
Mfr # 29PH27
Zoro # G5402826
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Case
- Material Aluminum
- Features Protective Case
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29PH27
- Zoro # G5402826
- UPC # 190735790489
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 18 in |
Overall Width | 24 in |
Overall Height | 20 1/2 in |
Inside Height | 19 in |
Inside Length | 23 in |
Inside Width | 17 in |
Outside Height | 20 1/2 in |
Outside Width | 24 in |
Outside Length | 18 in |
Overall LxWxH | 18 in x 24 in x 20 1/2 in |
Inside LxWxH | 23 in x 17 in x 19 in |
Description
Protective Case, Color Gray, Handle Style Recessed, Hinge Material Steel, Inside Height 19 in, Inside Length 23 in, Inside Width 17 in, Material Aluminum, Overall Height 20 1/2 in, Overall Width 24 in, Overall Length 18 in, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 32.2 gal, Weight Capacity 44 lb, Number of Handles 2, Mobility Stationary, Finish Texturized Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523-LT)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 1-3/4" Dia., Plastic (GNH3-HEX5S3A---)
- DEFENSEGUARD Industries Inc 57601 Electrical Plug Crowfoot 30 & 50A 250V (DE438001)
- WESTWARD Tool Case, 20-9/32"W x 10"H (45KK81)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- WESTWARD Gray Protective Case, 14-1/4"L x 19"W (29PH25)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- K-TOOL INTERNATIONAL Weatherproof Protective Case (KTIXD21650)
- NANUK CASES Yellow Protective Case, 22"L x 14"W x 9"D (935S-000YL-0A0)
- Westward Hard Case Storage