Shop All Hard Case Storage
Westward
Gray Protective Case, 16-1/4"L x 21-1/2"W
Mfr # 29PH26
Zoro # G5402835
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Aluminum
- Overall Length 16 1/4 in
- Overall Width 21 1/2 in
- Finish Texturized Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 29PH26
- Zoro # G5402835
- UPC # 190735790472
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 16 1/4 in |
Overall Width | 21 1/2 in |
Overall Height | 18 1/2 in |
Inside Width | 15 1/4 in |
Outside Height | 18 1/2 in |
Outside Width | 21 1/2 in |
Outside Length | 16 1/4 in |
Inside Length | 20 1/2 in |
Inside Height | 17 in |
Inside LxWxH | 20 1/2 in x 15 1/4 in x 17 in |
Overall LxWxH | 16 1/4 in x 21 1/2 in x 18 1/2 in |
Description
Protective Case, Color Gray, Handle Style Recessed, Hinge Material Steel, Inside Height 17 in, Inside Length 20 1/2 in, Inside Width 15 1/4 in, Material Aluminum, Overall Height 18 1/2 in, Overall Width 21 1/2 in, Overall Length 16 1/4 in, Stackable Yes, Stacking Capacity 440 lb, Volume Capacity 23.2 gal, Weight Capacity 40 lb, Number of Handles 2, Mobility Stationary, Finish Texturized Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- KANCA Finemechanics Vise 75 mm (FM-75)
- KLEIN TOOLS Skinning Knife Hook with Notch, 8 in L (1570-3)
- WESTWARD Gray Protective Case, 14-1/4"L x 19"W (29PH25)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- WESTWARD Tool Case, 20-9/32"W x 10"H (45KK81)
- WESTWARD Gray Protective Case, 18"L x 24"W (29PH27)
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- RIDGID Case, Megapress Std (48563)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- Westward Hard Case Storage