Shop All Arc Welding Rod
Westward
Gouging Carbon Electrode 5/32" Dia., 10 PCS
Mfr # 41R169
Zoro # G5084292
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel, Copper
- Length 12 in
- Application Cleaning and Repairing Castings, Designed Specifically for Air Carbon/Arc Process, For Metal Removal, Not Welding, Gouging Out Cracks, Ideal for Creating U-Grooves for Weld Joint, Not Welding, Removing Hard Surface Material, Removing Old Welds, Rough Machining
- Container Type Tube
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R169
- Zoro # G5084292
- UPC # 190735829196
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 12 in |
Dia x Length | 5/32 in x 12 in |
Outside Diameter | 5/32 in |
Overall Length | 12 in |
Details
Item | Gouging Electrode |
Material | Carbon Steel, Copper |
Application | Cleaning and Repairing Castings, Designed Specifically for Air Carbon/Arc Process, For Metal Removal, Not Welding, Gouging Out Cracks, Ideal for Creating U-Grooves for Weld Joint, Not Welding, Removing Hard Surface Material, Removing Old Welds, Rough Machining |
Container Type | Tube |
Welding Current Designation | DCEP |
Qty & UOM | 1 EA |
Qty + UOM | 1 PK |
For Material Type | Aluminum, Carbon Steel, Cast Iron, Copper, Manganese Steel, Nickel Alloys, Stainless Steel |
Electrode Shape | Pointed |
Maximum Current | 200 A |
Core Material | Carbon; Graphite |
Finish/Coating | Copper |
Welding Processes | Air Carbon Arc Cutting and Gouging (CAC-A) |
Process | Air Carbon Arc Cutting and Gouging (CAC-A) |
Description
Gouging Electrode, Electrode Shape Pointed, Finish/Coating Copper, Material Carbon Steel, Copper, Outside Diameter 5/32 in, Overall Length 12 in, Maximum Current 200 A, Welding Current Designation DCEP, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A)
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb. (41R371)
- HAKKO Soldering Tip, Knife Blade, 4.6mm x 17mm (T15-KF)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- XTRWELD E308L-17 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE308L17093-10)
- WESTWARD Gouging Carbon Electrode 1/4" Dia., 10 PCS (41R165)
- WESTWARD Gouging Carbon Electrode 3/16" Dia., 10 PCS (41R166)
- WESTWARD Gouging Carbon Electrode 3/8" Dia., 10 PCS (41R167)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECuSn-C, 1 lb. (41R213)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018AC, 50 lb. (20YD56)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb. (20YC98)
- Westward Arc Welding Rod