Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Gooseneck Wrecking Bar, 30 In, 3/4 In Dia
Mfr # 3FE93
Zoro # G2411735
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Alloy Steel
- Overall Width 3/4 in
- Pry Bar Sub-Category Wrecking Bars
- Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3FE93
- Zoro # G2411735
- UPC # 190735823163
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 3/4 in |
Dia. | 3/4 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Material | Alloy Steel |
Pry Bar Sub-Category | Wrecking Bars |
Tether Capable | Tether Capable |
Item | Gooseneck Wrecking Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Wrecking Bars |
Handle Color | Black |
End Style | Chisel, Claw |
End Angle Style | Gooseneck |
Number of Nail Slots | 1 |
Bar Shape | Hexagon |
Non-sparking - Tether Ready | T No |
Tether Ready | No |
Description
The Westward 3FE93 Gooseneck Wrecking Bar is a heavy-duty tool designed for demolition and prying. This 30 in. gooseneck wrecking bar has an alloy steel construction, making it strong and durable. The 3/4 in. diameter of the pry bar provides plenty of leverage when you need to remove nails or pry apart boards. It also comes with a black color that ensures maximum durability, while resisting corrosion. The Westward 3FE93 Gooseneck Wrecking Bar is the heavy duty tool you will want on hand for all your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stone Masons Hammer, 16" Handle, 6 lb. (BL337)
- WESTWARD #18 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ9)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Socket (SHD23225)
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- WESTWARD Gooseneck Wrecking Bar, 24 In, 3/8 In Dia (3FE90)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- WESTWARD Pry Bar, Curved, 7-1/2 in. L (31MA25)
- WESTWARD Alignment Bar, 24 In, 3/4 In Dia (3APX4)
- OTC Adjustable Pry Bar Fulcrum (OTC7688)
- Westward Nail Pullers, Wrecking and Pry Bars