Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Gooseneck Wrecking Bar, 24 In, 3/8 In Dia
Mfr # 3FE90
Zoro # G3307744
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Alloy Steel
- Overall Length 24 in
- Overall Width 3/4 in
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3FE90
- Zoro # G3307744
- UPC # 190735823132
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 3/4 in |
Dia. | 3/8 in |
Bar Diameter | 5/8 in |
Details
Color | Blue |
Material | Alloy Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Gooseneck Wrecking Bar |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Wrecking Bars |
Handle Color | Blue |
Number of Nail Slots | 1 |
End Style | Chisel, Claw |
Tether Ready | No |
Non-sparking - Tether Ready | T No |
End Angle Style | Gooseneck |
Bar Shape | Hexagon |
Description
Gooseneck Wrecking Bar, Type Wrecking Bars, End Style Chisel, Claw, Overall Length 24 in, Number of Nail Slots 1, Bar Shape Hexagon, Bar Diameter 5/8 in, End Angle Style Gooseneck, Tether Ready No, Handle Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V4507002B)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- DRILL AMERICA .75mm HSS Jobber Length Drill Bit (DWDMM.75)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- WESTWARD Utility Bar, Double End, 15 in. L (31MA35)
- WESTWARD Digging Pry Bar, 72 In (20C888)
- WESTWARD Rolling Head Pry Bar, 20 In, 11/16 In Dia (3APX9)
- WESTWARD Bar, Pinch Point (3FE91)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- BOSCH Cone Adj Ot1179 (24545)
- Westward Nail Pullers, Wrecking and Pry Bars