Shop All Screwdrivers
Westward
General Purpose Torx Screwdriver T30 Round
Mfr # 401M41
Zoro # G3370923
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T30
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M41
- Zoro # G3370923
- UPC # 190735954102
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | T30 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | T30 |
Shank Diameter | 0.25 in |
Description
General Purpose Torx Screwdriver, Tip Size T30, Torx, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Ratchet Bars, Ratchet Bar/Pawl/Spring Us (DOTH2575)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M01)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L92)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L87)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- WESTWARD Precision Slotted Screwdriver 5/32 in Round (401L52)
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- Westward Screwdrivers and Nutdrivers