Shop All Screwdrivers
Westward
General Purpose Torx Screwdriver T27 Round
Mfr # 401M40
Zoro # G3370917
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T27
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M40
- Zoro # G3370917
- UPC # 00194484255343
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | T27 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
For Fastener Size | T27 |
Description
General Purpose Torx Screwdriver, Tip Size T27, Torx, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RTCM-030-2X)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- MORSE Spade Bit, Series: WSB, 1-1/8 in dia, 6 in OAL, 1/4 in Shank (WSB1125)
- KIPP Gear Levers, Style A, inch (K0179.2A3X80)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L98)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M29)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- WESTWARD Demolition Phillips Screwdriver #3 Square (401M17)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401M23)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-4-INS)
- Westward Screwdrivers and Nutdrivers