Shop All Screwdrivers
Westward
General Purpose Torx Screwdriver T25 Round
Mfr # 401M39
Zoro # G3370969
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T25
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M39
- Zoro # G3370969
- UPC # 190735954607
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | T25 |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | T25 |
Description
General Purpose Torx Screwdriver, Tip Size T25, Torx, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6", 9" L x 6, 10, 14 TPI Steel Reciprocating Saw Blade Set (1214412RKD)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Hitachi 999-073 & 981-612Z (P07)
- GENERAL TOOLS Pocket Slide Caliper, Steel, 1/2" Jaw D (132ME)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401M23)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- WESTWARD Precision Slotted Screwdriver 3/32 in Round (401L50)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L02)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L93)
- IDEAL 5/32" 6" Round (36-245)
- Westward Screwdrivers