Shop All Utility Carts
Westward
General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 2,000 lb
Mfr # 3410-FL-95W
Zoro # G5899385
product price: $806.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$806.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 54 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3410-FL-95W
- Zoro # G5899385
- UPC # 714334038850
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 54 1/2 in |
Overall Width | 24 1/2 in |
Wheel Diameter | 6 in |
Top Shelf Height | 37-3/4" |
Shelf Length | 48 in |
Shelf Width | 24 in |
Caster Dia. | 6" |
Handle Height | 37-3/4" |
Caster Wheel Width | 2 in |
Overall Depth | 24 1/4 in |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 1/2 in x 24 1/2 in x 38 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 24 in |
Shelf Lip Height | 1 1/2 in |
Work Surface Height | 36 3/4 in |
Overall WxD | 54 1/8 in x 24 1/4 in |
Cabinet Interior Depth | 24 in |
Description
General Purpose Steel Mobile Workstation, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 0, Number of Shelves 2, Overall Depth 24 1/4 in, Overall Height 37 3/4 in, Overall Load Capacity 2,000 lb, Overall Width 54 1/8 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized (5391035)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., 6-57/64 in.Overall W (OZ1500BWSS)
- KFI Quick Connect Ends (QC-ENDS)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-NYN-FBL)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-1TLD-95W)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-1TLD-95W)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- HONEY-CAN-DO Rolling Utility Cart (CRT-01451)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- Westward Utility & Storage Carts