Shop All Utility Carts
Westward
General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # 3110-95W
Zoro # G5898816
original price:
$504.74
7% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 42 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3110-95W
- Zoro # G5898816
- UPC # 714334038492
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Wheel Diameter | 5 in |
Handle Height | 36-1/4" |
Top Shelf Height | 36-1/4" |
Caster Width | 1 1/4 in |
Overall Depth | 24 1/4 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Work Surface Height | 35 3/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 36 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Cabinet Interior Depth | 24 in |
Overall WxD | 42 1/8 in x 24 1/4 in |
Description
General Purpose Steel Mobile Workstation, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 0, Number of Shelves 2, Overall Depth 24 1/4 in, Overall Height 36 3/8 in, Overall Load Capacity 2,000 lb, Overall Width 42 1/8 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Logistic Ratchet Strap, 16ft x 2In, 1000lb (60809)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- ZORO SELECT Plate Caster, Light-Duty, 264 lb., Black (416P20)
- WESTWARD Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 100 lb (2CZY4)
- LITTLE GIANT Platform Truck 3600 lb. Capacity (APT30486PYBK)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-3060-2-95)
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Cart, (3) Flat Shelves, 18"x32", 400 lb. (EC222-B)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-2448-2-95)
- Westward Utility & Storage Carts