Shop All Screwdrivers
Westward
General Purpose Square Screwdriver #2 Round
Mfr # 401M48
Zoro # G4435617
original price:
$5.12
13% off
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M48
- Zoro # G4435617
- UPC # 00194484255374
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
For Fastener Size | #2 |
Description
General Purpose Square Screwdriver, Tip Size #2, Square Recess, Molded, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- AIRCAT Aircat 3/4" Impact Wrench, 1680-A (1680-A)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401K89)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (79203)
- Westward Screwdrivers and Nutdrivers