Shop All Screwdrivers
Westward
General Purpose Square Screwdriver #0 Round
Mfr # 401K95
Zoro # G2050540
original price:
$5.09
11% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #0
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401K95
- Zoro # G2050540
- UPC # 190735949276
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 4 in |
Overall Length | 6 1/2 in |
For Fastener Size | #0 |
Description
General Purpose Square Screwdriver, Tip Size #0, Square Recess, Molded, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX78)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- MILWAUKEE TOOL 4" Grease Cutter For 7/8" Sectional Cable (48-53-3838)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L93)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M33)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M42)
- WESTWARD General Purpose Torx Screwdriver T25 Round (401M39)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- Westward Screwdrivers and Nutdrivers