Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 5/16 in Square
Mfr # 401M44
Zoro # G5785451
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M44
- Zoro # G5785451
- UPC # 00194484255350
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 5 in |
Shank Diameter | 0.33 in |
For Fastener Size | 5/16 in |
Description
General Purpose Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- HHIP ER-25 1/4" Spring Collet (3900-5215)
- RHINO Panel Post Grabber (071041)
- WESTWARD Precision Hex Screwdriver 5/64 in Round (401L63)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401L86)
- WESTWARD Precision Slotted Screwdriver 2.5 mm Round (401L71)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- WIHA Slotted 0.13" 3.9" (26044)
- Westward Screwdrivers