Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 5/16 in Square
Mfr # 401L95
Zoro # G3370713
original price:
$4.78
8% off
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L95
- Zoro # G3370713
- UPC # 190735954430
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 5 in |
For Fastener Size | 5/16 in |
Shank Diameter | 0.33 in |
Description
General Purpose Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip (48 21 J31)
- STEEL GRIP Wrench Set 18Pc (56080)
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- MONTEZUMA Tool Chest, 10 Drawer, 72 in W x 24 in D (BKM722410CH)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M01)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M51)
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- Westward Screwdrivers and Nutdrivers