Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 3/8 in Square
Mfr # 401L90
Zoro # G5117870
original price:
$9.03
9% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L90
- Zoro # G5117870
- UPC # 00194484255138
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 12 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.33 in |
For Fastener Size | 3/8 in |
Description
The Westward 401L90 Screwdriver Slotted 3/8" 8 in Square is the ideal tool for general purpose applications. The chrome plated blade and shank offer rust resistance, while the manganese phosphated tip provides strength and durability. The slotted screwdriver has a length of 12 1/2 in., 4 1/2 in. handle length, and an 8 in. shank length. It also has a 3/8" tip size and alloy steel shank material. With a fluted plastic handle design, this screwdriver offers comfortable use with its slip resistant grip feature. If you are looking for a reliable slotted screwdriver to complete your projects, this Westward 401L90 Screwdriver Slotted 3/8" 8 in Square is the tool you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- HHIP MT2 5/8" Tailstock Turret Tool Holder (3900-4910)
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- TENG TOOLS 16oz Shock Absorbent Carpenters Hammer (HMCHM16)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L96)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L89)
- WESTWARD Demolition Phillips Screwdriver #3 Square (401M17)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M29)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- MILWAUKEE TOOL 3 in. #1 Phillips 1000 Volt Insulated Screwdriver (48-22-2211)
- Westward Screwdrivers and Nutdrivers