Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 3/16 in Round
Mfr # 401K90
Zoro # G2479430
original price:
$5.43
12% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401K90
- Zoro # G2479430
- UPC # 00194484254780
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 6 in |
Overall Length | 9 1/2 in |
For Fastener Size | 3/16 in |
Description
General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Molded, Overall Length 9 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X20)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- SURTEK BiMaterial Screwdriver Round Shank Flat Tip 14X6 (D216)
- HOME PLUS Plastic Assorted Tape Measure Key Chain (AC201410)
- WESTWARD Precision Hex Screwdriver 5/64 in Round (401L63)
- WESTWARD Precision Phillips Screwdriver #000 Round (401L73)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L55)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401L48)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M35)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L90)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- Westward Screwdrivers and Nutdrivers