Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # 401M25
Zoro # G3370862
original price:
$3.05
9% off
new price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M25
- Zoro # G3370862
- UPC # 190735954584
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 7 in |
Handle Length | 3 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.13 in |
Description
The Westward 401M25 Screwdriver Slotted 1/8" 4 in Round is the ideal tool for getting into tight spaces. The non-slip handle ensures you have a firm grip, while the ergonomic design keeps your hand comfortable during long projects. Made of alloy steel, this screwdriver has a chrome plated blade and shank as well as a manganese phosphated tip. It also features an ergonomic handle with a non-slip surface that makes it easy to keep your grip on the tool. The keystone slotted tip allows you to fit into small spaces easily and securely. This screwdriver has an overall length of 7 in., which gives you good reach without requiring too much strain on your wrist or hand. If you are looking for something with which to complete those tricky jobs, then this Westward Screwdriver Slotted 1/8" 4 in Round is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- WESTWARD Box End Wrench, 12 x 14mm, 9-31/64 in. L (5MR01)
- DAYTON Cap Cover with Spring (963213305)
- WRIGHT TOOL 3/8" DR HEX BIT SKT W/STD HEX BIT - 3/8" (WR3212)
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- WESTWARD Insulated Square Screwdriver #3 Round (5UFX3)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L87)
- SURTEK Blue Screwdriver Round Shank Cabinet Tip 3/16X6 (D334)
- Westward Screwdrivers and Nutdrivers