Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # 401M24
Zoro # G3365770
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M24
- Zoro # G3365770
- UPC # 190735953662
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 2 1/2 in |
Overall Length | 5 3/4 in |
Handle Length | 3 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.13 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 5 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5532N)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/16in Size (W-675)
- HUSQVARNA WASHER, BELLEVILLE, 5/16 S.S. (505536401)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M01)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L89)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M11)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M42)
- VESSEL MEGADORA Chisel-Type Screwdriver No.970 (970C7100)
- Westward Screwdrivers