Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/8 in Round
Mfr # 401M03
Zoro # G2479449
original price:
$3.19
10% off
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401M03
- Zoro # G2479449
- UPC # 190735949450
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 6 1/2 in |
Handle Length | 2 1/4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 1/8 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/8 in, Slotted, Fluted, Overall Length 6 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8 In 3 Jaw Gear Puller Gear Puller-3 J, W138P (W138P)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M48)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- WESTWARD Precision Slotted Screwdriver 7/64 in Round (401K82)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M32)
- WESTWARD Insulated Slotted Screwdriver 5/16 in Round (1YXK4)
- URREA Amber Screwdriver 3/8X8" Slotted (9608)
- Westward Screwdrivers