Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401M32
Zoro # G3371002
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M32
- Zoro # G3371002
- UPC # 190735954195
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 12 in |
Overall Length | 16 1/2 in |
For Fastener Size | 1/4 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Molded, Overall Length 16 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MH-T500)
- WARNER Soft Grip SS Hawk Bill Linoleum Knife with Cover (11277)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M45)
- WESTWARD General Purpose Torx Screwdriver T10 Round (401M36)
- WESTWARD Insulated Slotted Screwdriver 7/32 in Round (1YXK2)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401K84)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1406RF)
- Westward Screwdrivers and Nutdrivers