Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401M31
Zoro # G5891273
original price:
$5.19
9% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M31
- Zoro # G5891273
- UPC # 00194484255312
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207XL)
- TEKTON 1/4 Inch Pin Punch (66057)
- CS UNITEC Non Sparking Plier, Groove Joint, 350mm (14in), Aluminum Bronze (EX604-14A)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L84)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M44)
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- STAHLWILLE TOOLS Screwdriver blade-Size1, 0 x 5, 5 x 410 mm (73213102)
- Westward Screwdrivers