Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401M30
Zoro # G5117959
original price:
$3.49
8% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M30
- Zoro # G5117959
- UPC # 00194484255305
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
This Westward 401M30 Screwdriver Slotted 1/4" 4 in Round is the ideal tool for installing screws. It has a non-slip ergonomic handle that provides you with excellent control and grip. The chrome plated blade, shank, and tip of this screwdriver are resistant to corrosion. With an overall length of 8 1/2 in., it is suitable for long reach tasks. The slotted screwdriver has a 4 1/2 in. handle length and a 1/4" tip size. This slotted screwdriver has a 4 in. shank length and alloy steel shank material. Equip yourself with the Westward 401M30 Screwdriver Slotted 1/4" 4 in Round so you can install screws without any hassle or difficulty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 7/32 Hex 62mm 3/8 Sq. Drive (3012A.62-7/32)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15312)
- LISLE 1/2" Drive, 17mm Metric Socket (77060)
- WESTWARD Insulated Slotted Screwdriver 1/4 in Round (1YXK3)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M48)
- WESTWARD Precision Slotted Screwdriver 3/32 in Round (401L50)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- BAHCO Insulated, Ergo, Screw Driver, Set, 5 pcs. #1, #2; 1/8", 5/32", 7/32" (BE-9881S)
- Westward Screwdrivers and Nutdrivers