Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401M29
Zoro # G5118038
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M29
- Zoro # G5118038
- UPC # 00194484255299
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 1 1/2 in |
Overall Length | 4 in |
Handle Length | 2 1/2 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3160)
- MILWAUKEE TOOL M12 HAMMERVAC Crevice Tool (49-90-2325)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- WESTWARD General Purpose Square Screwdriver #0 Round (401K95)
- WESTWARD Precision Phillips Screwdriver #000 Round (401L73)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L90)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- SK PROFESSIONAL TOOLS Screwdriver T15 Round with Hex Bolster (79515)
- Westward Screwdrivers