Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401M06
Zoro # G5768931
original price:
$5.35
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401M06
- Zoro # G5768931
- UPC # 00194484255169
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 1/4 in |
For Fastener Size | 1/4 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 8 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- LOCK TECHNOLOGY Big Nasty Texas Twister Air Hammer Pulling Kit (LT498)
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- WESTWARD Precision Slotted Screwdriver 1.5 mm Round (401L68)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L99)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M42)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M27)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- WESTWARD Magnetic Tip Slotted Screwdriver 1/8 in Round (401M04)
- Westward Screwdrivers