Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401L99
Zoro # G2050863
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L99
- Zoro # G2050863
- UPC # 190735949214
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 1 1/2 in |
Overall Length | 3 1/2 in |
Handle Length | 2 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Fluted, Overall Length 3 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Assembly, Length 48 In (TTSAHOS48BLPG)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- BETA Internal Circlip Plier, 180mm (010320017)
- WESTWARD Insulated Phillips Screwdriver #3 Round (1YXK7)
- WESTWARD General Purpose Torx Screwdriver T30 Round (401M41)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M11)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- BETA Micro-Screwdriver Set, 1257LPH/S8, 8 pcs. (012570210)
- Westward Screwdrivers and Nutdrivers