Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401L97
Zoro # G2050872
original price:
$6.08
9% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L97
- Zoro # G2050872
- UPC # 190735949122
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 in |
Handle Length | 4 in |
Shank Diameter | 0.25 in |
For Fastener Size | 1/4 in |
Description
When you need to handle a screwdriver, the Westward 401L97 General Purpose Slotted Screwdriver is the tool for the job. The chrome plated blade, shank and manganese phosphated tip ensure that this slotted screwdriver will last for years. It has a keystone slotted tip with a 1/4 in. size, which makes it ideal for smaller screws. With an overall length of 10 in., this screwdriver also has a 6 in. shank length and alloy steel material. The handle is made of plastic and features fluted design that ensures a secure grip when you are working on your project. When it comes to your next project, the Westward 401L97 Slotted Screwdriver is just what you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 3/4-10x5 (46604)
- AIRSPADE Pistol Grip Air Excavation Tool (ASU4150KT)
- DRILL AMERICA 2-56 HSS Machine and Fraction Hand Tap Set (DWT54092)
- MAYHEW 460-1/4 Line-Up Punch (22005)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- WESTWARD General Purpose Torx Screwdriver T25 Round (401M39)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- WESTWARD General Purpose Pozidriv Screwdriver #1 Round (401K91)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M44)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP02112RF)
- Westward Screwdrivers and Nutdrivers