Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/4 in Round
Mfr # 401L06
Zoro # G5088857
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Acetate with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L06
- Zoro # G5088857
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 10 1/4 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.25 in |
For Fastener Size | 1/4 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/4 in, Slotted, Ergonomic, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- VULCAN Mallet Rubber Wood Handle 32Oz (JLO-034)
- LISLE Holder Socket, 1/2" Drive, Black (40990)
- IDEAL Insulated Tool Set, 13 pc. (35-9100)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L55)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L96)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L87)
- WESTWARD General Purpose Phillips Screwdriver #0 Round (401M01)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26033)
- Westward Screwdrivers