Shop All Screwdrivers
Westward
General Purpose Slotted Screwdriver 1/2 in Square
Mfr # 401L91
Zoro # G2050881
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/2 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L91
- Zoro # G2050881
- UPC # 190735949252
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/2 in |
Shank Length | 10 in |
Overall Length | 14 3/4 in |
Handle Length | 5 in |
Shank Diameter | 0.5 in |
For Fastener Size | 1/2 in |
Description
General Purpose Slotted Screwdriver, Tip Size 1/2 in, Slotted, Fluted, Overall Length 14 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 6" True Blue Combination Square (E255)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- WESTWARD Insulated Slotted Screwdriver 5/16 in Round (1YXK4)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L05)
- WESTWARD Insulated Slotted Screwdriver 1/8 in Round (1YXJ9)
- WESTWARD Tether-Ready Square Screwdriver #1 Round (1CLJ7)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401K99)
- WESTWARD General Purpose Torx Screwdriver T15 Round (401M37)
- KLEIN TOOLS General Purpose Torx Screwdriver T15 Round (19542)
- Westward Screwdrivers and Nutdrivers